Beli timer omron h3cr a8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Solid State Timer H3cr-A (Pewaktu)Deskripsi:Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- OMRON Solid State Timer H3CR-A series (Pewaktu)atribut:
- Ambient Humidity to Use (%RH): 35~85
- Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
- Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
- Power Reset: Minimum power open time: 0.1s
- Protection Class: IP40 (panel surface)
- Return Time (s): 0.1 or less
- Return Voltage: 10% or less of power supply voltage
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Storage Temperature Range (°C): -25~+65 (no freezing)
- Time Axis Range: 6-stage switching type
- OMRON Solid State Timer H3CR-Fatribut:
- Adjustable Time: 0.05s~30h
- Ambient Humidity to Use (%RH): 35~85
- Control Output: Contact output: AC250V/DC30V 5A, resistive load (cosΦ=1), minimum applicable load: DC5V 10mA (P level, reference value)
- Influence of Temperature: ±1% (percentage of maximum scale value) or less (±1% ±10ms or less for 1.2s and 3s ranges)
- Influence of Voltage: ± 0.2% (percentage of maximum scale) or less (± 0.2% ± 10ms or less for 1.2s and 3s ranges)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV (between power supply terminals)
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
- Operating Time Variation: ± 0.2% (percentage of maximum scale) or less (± 0.2% ± 10ms or less for 1.2s and 3s ranges)
- Outer Dimensions (WxDxH) (mm): 48x84x48
- Pin Type: 11
- Power Consumption (W): Relay ON: Approx. 0.8 / Relay OFF: Approx. 0.2 (at DC24V)
- Power Reset: Minimum power open time: 0.1s
- Power Supply Voltage (V): AC/D24 50/60Hz
- Protection Class: IP40 (panel surface)
- Rated power supply voltage: AC24-48V 50/60 Hz DC12-48V ripple 20% or less (can be used with single-phase full-wave rectified power supplies)
- Return Voltage: 10% or less of power supply voltage
- Scale Format: 4-step switching type/Select from 1.2, 3, 12, 30/ON time and OFF time are the same
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Storage Temperature Range (°C): -25~+65 (no freezing)
- Terminal Shape: Plug-in terminal
- Type: Twin timer
- Type of Sign: Recessed mounting / surface mounting
- Type of Terminal Fitting: Recessed mounting / surface mounting
- OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)Deskripsi:Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )atribut:
- Family Type: H3CR-F
- OMRON Surface Mounting Socket for Special Purpose Relay (Soket Relai)Deskripsi:Surface Mounting Socket for Special Purpose Relay MKS2P, 10Aatribut:
- Continuous Current (A): 5
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Shape: PF (surface connection)
- Specification: round socket
- Withstand Voltage (V/minute): Between terminals: AC2000
- OMRON Front Connecting Socket (Soket Relai)Deskripsi:Accessories for Connectable Timer H5CX-L8, Front Connecting Socketatribut:
- Continuous Current (A): 5
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Shape: P2CF (surface connection)
- Type: round socket
- With or Without Finger Protection: Nothing
- Withstand Voltage (V/minute): Between terminals: AC2000
- OMRON Solid State Timer (Pewaktu)Deskripsi:The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
- OMRON Solid State Timer (Pewaktu)atribut:
- Adjustable Time: 0.05s to 300h
- OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Deskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- TEKIRO Hex Key Long Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- Finish: Chrome Plate
- Material: S2 Alloy Steel
- OMRON Timer H3CR-G (Pengatur Waktu Otomatis)Deskripsi:Improved resistance to radio distortion. UL, CSA, LR, NK acquisition, safety design conforming to EN 61812-1. CE mark correspondence. Four types of time ranges can be selected from 0.5 seconds to 120 seconds with one unit.Time specificationScale number- 6: 0.5 to 6s - 12: 1 to 12 s- 60: 5 to 60s- 120: 10 to 120satribut:
- Type: Star delta timer
- Family Type: H3CR-G
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 980
- Insulation Resistance (MΩ): 100 or more
- Operating Temperature Range (°C): -10 to +55
- Outer Dimensions (mm): 48x93x48
- Storage Temperature Range (°C): -25 to +65
- OMRON Solid State Timer H3cr-HDeskripsi:Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. Four time ranges can be selected from 0.05 to 12 seconds for the S series and 0.05 to 12 minutes for the M series. * If the power-on time is less than 2 seconds, it may not operate. Be sure to turn on the power for more than the specified time. Do not use with a repetition period of less than 3 seconds. It may cause abnormal heat generation or burning.
- OMRON Solid State Timer H3cr-FDeskripsi:Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- OMRON Solid State Timer H3CR-Gatribut:
- Adjustable Time: Scale numbers ; 6: 0.5-6s ; 12: 1 ~ 12s ; 60: 5-60s ; 120: 10 ~ 120s
- Allowable Voltage Range (V): 85 ~ 110% of power supply voltage
- Ambient Humidity to Use (%RH): 35~85
- Control Output: Contact output: AC250V / DC30V 5A ; Resistance load (cosΦ = 1) ; Minimum applicable load: DC5V 10mA (P level, reference value)
- Influence of Temperature: ± 1% (ratio to the maximum scale value) or less
- Influence of Voltage: ± 0.2% (ratio to maximum scale) or less
- Maximum Setting Time of Graduation: 120s
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV (between power supply terminals)
- Operating Temperature Range (°C): -10 to +55 (no icing)
- Outer Dimensions (WxDxH) (mm): 48x93x48
- Pin Type: 8
- Protection Class: IP40 (panel surface)
- Scale Format: Select from 2 types, 4 stages, 6, 12, 60, 120
- Storage Temperature Range (°C): -25 to +65 (no icing)
- Time Axis Range: Seconds only
- Type: Star delta timer
- Type of Operation: Timed operation
- Type of Terminal Fitting: Recessed mounting / surface mounting
- Vibration Resistance (Destruction) Frequency (Hz): 10~55, single amplitude 0.75mm, 3 directions, 2h each
- Withstand Voltage: 2000 VAC 50/60 Hz for 1 min (between charged metal parts and non-charged metal parts) 2000 VAC 50/60 Hz for 1 min (between control output and operation circuit) 2000 VAC 50/60 Hz for 1 min (between different contacts) )
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- Fort Timer - PIN Plug Mounting (Pengatur Waktu Otomatis)Deskripsi:On delay
- LARKIN TimerDeskripsi:Larkin Timer Relay1. Timer bisa di setting (detik, menit, jam/10jam)2. Dapat di setting 4 jenis wiringatribut:
- Frequency (Hz): 50/60
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- OMRON Solid State Timer H3CR-Hatribut:
- Ambient Humidity to Use (%RH): 35~85
- Influence of Temperature: ± 1% (percentage of maximum scale) or less (± 1% ± 10ms or less for 0.6 and 1.2s ranges)
- Influence of Voltage: ± 0.2% (percentage of maximum scale) or less (± 0.2% ± 10ms or less for 0.6 and 1.2s ranges)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV (between power supply terminals)
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
- Operating Time Variation: ± 0.2% (percentage of maximum scale) or less (± 0.2% ± 10ms or less for 0.6 and 1.2s ranges)
- Outer Dimensions (WxDxH) (mm): 48x93x48
- Protection Class: IP40 (panel surface)
- Scale Format: 4-step switching type/0.6, 1.2, 6, 12
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Storage Temperature Range (°C): -25~+65 (no freezing)
- Time Setting: Scale numbers: (time units) 0.6: 0.05 to 0.6 seconds, 1: 0.12 to 1.2 seconds, 6: 0.6 to 6 seconds, 12: 1.2 to 12 seconds
- Type: Power off delay timer
- Type of Sign: Recessed mounting / surface mounting
- Type of Terminal Fitting: Recessed mounting / surface mounting
Daftar Harga timer omron h3cr a8 Terbaru November 2026
| OMRON Solid State Timer H3cr-A (Pewaktu) | Rp1.299.900 |
| OMRON Solid State Timer H3CR-A series (Pewaktu) | Rp1.099.900 |
| OMRON Solid State Timer H3CR-F | Rp2.399.900 |
| OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis) | Rp1.699.900 |
| OMRON Surface Mounting Socket for Special Purpose Relay (Soket Relai) | Rp35.900 |
| OMRON Front Connecting Socket (Soket Relai) | Rp71.900 |
| OMRON Solid State Timer (Pewaktu) | Rp979.900 |
| OMRON Solid State Timer (Pewaktu) | Rp999.900 |
| OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis) | Rp699.900 |
| TEKIRO Hex Key Long Metric Set (Kunci L) | Rp139.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/hcP105954624-4.jpg)
/m6P112446798-1.jpg)

/lzP102413791-3.jpg)
/4iP102127162-2.jpg)
/P102127148-1.jpg)
/etP106930533-1.jpg)
/8gP105436304-1.jpg)
/lqP102413782-6.jpg)
/P101000424-1.jpg)
/P102413807-2.jpg)



/hrP102414639-2.jpg)
/6hP103846233-6.jpg)

/otP105938893-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)